Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Caster Wheel, 300 lb., 3 D x 1-1/4 In.

VALUE BRAND| Zoro #: G0610136| Mfr #: 2RZA6

$6.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Rating: 300 lb.
Caster Core Material: Polyolefin
Durometer: 98 Shore A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610136 Mfr #: 2RZA6
Load Rating: 300 lb.Caster Core Material: Polyolefin
Durometer: 98 Shore AWheel Color: Gray
Caster Temp. Range Available: NoSpanner Bushing: Not Included
Hub Length: 1-1/2"Wheel Width: 1-1/4"
Fits Axle Dia.: 3/8"Wheel Dia.: 3"
Bore Dia.: 3/8"Caster Load Rating Range: Light-Medium Duty
Core Color: GrayResistant To: Water, Oil, Chemicals, Acids
Caster Wheel Shape: Donut TreadCaster Wheel Bearings: Ball
Caster Wheel/Tread Material: PolyurethaneItem: Caster Wheel
Country of Origin (subject to change): China

Description

Caster Wheel, Load Rating 300 lb., Wheel Dia. 3 In., Wheel Width 1-1/4 In., Caster Wheel/Tread Material Polyurethane, Wheel Color Gray, Caster Core Material Polyolefin, Hub Length 1-1/2 In., Fits Axle Dia. 3/8 In., Spanner Bushing Not Included, Core Color Gray, Ball Caster Wheel Bearings, Durometer 98 Shore A, Resistant To Water, Oil, Chemicals, Acids, Bore Dia. 3/8 In.

Reviews