Caster Wheel, 325 lb., 5 D x 2 In.

VALUE BRAND| Zoro #: G1906213| Mfr #: 2RZH7

$17.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1906213 Mfr #: 2RZH7
Item: Caster WheelSpanner Bushing: Included
Fits Axle Dia.: 1/2"Wheel Dia.: 5"
Bore Dia.: 1/2"Wheel Width: 2"
Caster Wheel Shape: StandardDurometer: 85 Shore A
Caster Temp. Range Available: NoResistant To: Water, Oil, Chemicals, Acids
Caster Wheel Bearings: RollerWheel Color: Gray
Caster Core Material: PolyolefinLoad Rating: 325 lb.
Caster Wheel/Tread Material: Thermoplastic RubberCore Color: Gray
Caster Load Rating Range: Light-Medium DutyCountry of Origin (subject to change): China

Product Description

Caster Wheel, Load Rating 325 lb., Wheel Dia. 5 In., Wheel Width 2 In., Wheel Material Rubber, Wheel Color Gray, Core Material Polyolefin, Hub Length 2-3/16 In., Fits Axle 1/2 In., Spanner Bushing Included, Core Color Gray, Roller Wheel Bearings, Temp. Range 14 Degrees to 150 Degrees F, Durometer 70-85 Shore A, Resistant To Water, Oil, Chemicals, Most Acids, Bore Dia. 1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.