Caster Wheel, 350 lb., 4 D x 2 In.

VALUE BRAND| Zoro #: G0738692| Mfr #: 1NWG2

$34.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Rating: 350 lb.
Wheel Dia.: 4"
Wheel Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738692 Mfr #: 1NWG2
Load Rating: 350 lb.Wheel Dia.: 4"
Wheel Color: RedResistant To: Water, Oil, Chemicals, Acids
Caster Wheel Bearings: RollerSpanner Bushing: Not Included
Hub Length: 2-3/16"Durometer: 95 Shore A
Non-Marking: YesReplacement For: 1NWC9
Caster Wheel Shape: V-GrooveItem: Caster Wheel
Wheel Width: 2"Fits Axle Dia.: 1/2"
Caster Wheel/Tread Material: PolyurethaneBore Dia.: 1/2"
Core Color: RedCaster Temp. Range Available: No
Caster Core Material: PolyurethaneCaster Load Rating Range: Light-Medium Duty
Country of Origin (subject to change): China

Description

Caster Wheel, Polyurethane V Groove, Wheel Dia 4 In, Wheel Width 2 In, Load Rating 350 Lb, Hub Width 2 3/16 In, Core Color Red, Tread Color Red, Roller Wheel Bearings, Fits Axle 1/2 In, Wheel Material Polyurethane, Durometer Range 95 Shore A, Temp Range -20 to 180 Deg F, Resistant To Water, Oil, Most Acids and Chemicals, Soft Tread, Replacement For G0481117

Reviews