KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, 350 lb., 5 D x 1-1/4 In.

VALUE BRAND| Zoro #: G2108906| Mfr #: 2RZC7

$9.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Not Included
Load Rating: 350 lb.
Caster Load Rating Range: Light-Medium Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2108906 Mfr #: 2RZC7
Spanner Bushing: Not IncludedLoad Rating: 350 lb.
Caster Load Rating Range: Light-Medium DutyFits Axle Dia.: 3/8"
Caster Core Material: PolyolefinBore Dia.: 3/8"
Durometer: 98 Shore ACaster Wheel Bearings: Ball
Core Color: GrayCaster Wheel Shape: Donut Tread
Wheel Dia.: 5"Caster Temp. Range Available: No
Item: Caster WheelWheel Color: Gray
Caster Wheel/Tread Material: PolyurethaneWheel Width: 1-1/4"
Hub Length: 1-1/2"Resistant To: Water, Oil, Chemicals, Acids
Country of Origin (subject to change): China

Description

Caster Wheel, Load Rating 350 lb., Wheel Dia. 5 In., Wheel Width 1-1/4 In., Caster Wheel/Tread Material Polyurethane, Wheel Color Gray, Caster Core Material Polyolefin, Hub Length 1-1/2 In., Fits Axle Dia. 3/8 In., Spanner Bushing Not Included, Core Color Gray, Ball Caster Wheel Bearings, Durometer 98 Shore A, Resistant To Water, Oil, Chemicals, Acids, Bore Dia. 3/8 In.

Reviews