Caster Wheel, 350 lb., 6 D x 2 In.

VALUE BRAND| Zoro #: G1048047| Mfr #: 1NWU1

$14.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Rating: 350 lb.
Caster Core Material: Rubber
Durometer: 70 Shore D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1048047 Mfr #: 1NWU1
Load Rating: 350 lb.Caster Core Material: Rubber
Durometer: 70 Shore DWheel Color: Black
Caster Temp. Range Available: NoSpanner Bushing: Included
Hub Length: 2-1/8"Wheel Width: 2"
Caster Wheel/Tread Material: RubberFits Axle Dia.: 1/2", 5/8"
Wheel Dia.: 6"Bore Dia.: 1/2"
Includes: Spanner BushingCaster Load Rating Range: Light-Medium Duty
Core Color: BlackResistant To: Water, Oil, Chemicals, Acids
Caster Wheel Shape: StandardCaster Wheel Bearings: Plain
Item: Caster WheelCountry of Origin (subject to change): China

Description

Caster Wheel, Load Rating 350 lb., Wheel Dia. 6 In., Wheel Width 2 In., Wheel Material Rubber, Wheel Color Black, Core Material Rubber, Hub Length 2-1/8 In., Fits Axle 1/2, 5/8 In., Spanner Bushing Included, Core Color Black, Plain Bore Wheel Bearings, Temp. Range 14 Degrees to 150 Degrees F, Durometer 60-70 Shore D, Resistant To Water, Oil, Chemicals, Most Acids, Bore Dia. 1/2 In.

Reviews