KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, 360 lb., 5 in D x 1-1/4In

VALUE BRAND| Zoro #: G1970333| Mfr #: 1KB25

$10.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Not Included
Load Rating: 360 lb.
Caster Load Rating Range: Light-Medium Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1970333 Mfr #: 1KB25
Spanner Bushing: Not IncludedLoad Rating: 360 lb.
Caster Load Rating Range: Light-Medium DutyFits Axle Dia.: 3/8"
Caster Core Material: PolyolefinBore Dia.: 3/8"
Non-Marking: YesDurometer: 98 Shore A
Caster Wheel Bearings: BallCore Color: Gray
Caster Wheel Shape: CrownWheel Dia.: 5"
Caster Temp. Range Available: NoItem: Caster Wheel
Wheel Color: BlueCaster Wheel/Tread Material: Polyurethane
Wheel Width: 1-1/4"Hub Length: 1-1/2"
Resistant To: Water, Oil, Chemicals, AcidsCountry of Origin (subject to change): China

Description

Caster Wheel, Load Rating 360 lb., Wheel Dia. 5 In., Wheel Width 1-1/4 In., Caster Wheel/Tread Material Polyurethane, Wheel Color Blue, Caster Core Material Polyolefin, Hub Length 1-1/2 In., Fits Axle Dia. 3/8 In., Spanner Bushing Not Included, Core Color Gray, Ball Caster Wheel Bearings, Durometer 98 Shore A, Resistant To Water, Oil, Chemicals, Acids, Bore Dia. 3/8 In.

Reviews