Caster Wheel, 4 in, 300 lb, 2-3/16 in Hub L

VALUE BRAND| Zoro #: G1168422| Mfr #: 3G266

$17.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Resistant To: Chemicals, Oils, Water
Durometer: 85 Shore A
Spanner Bushing: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1168422 Mfr #: 3G266
Resistant To: Chemicals, Oils, WaterDurometer: 85 Shore A
Spanner Bushing: IncludedIncludes: Spanner Bushing, Grease Fitting
Wheel Color: BlackCore Color: Black
Wheel Width: 2"Fits Axle Dia.: 1/2"
Caster Wheel Bearings: RollerCaster Temp. Range: -40 Degrees to 158 Degrees F
Load Rating: 300 lb.Non-Marking: No
Wheel Dia.: 4"Caster Temp. Range Available: Yes
Caster Wheel Shape: StandardCaster Wheel/Tread Material: Rubber
Caster Load Rating Range: Light-Medium DutyBore Dia.: 1/2", 3/4"
Hub Length: 2-7/16"Caster Core Material: Cast Iron
Country of Origin (subject to change): China

Description

Caster Wheel, Load Rating 300 lb., Wheel Dia. 4 In., Wheel Width 2 In., Wheel Material Rubber, Wheel Color Black, Core Material Cast Iron, Hub Length 2-3/16 In., Fits Axle 1/2 In., Spanner Bushing Included, Core Color Black, Roller Wheel Bearings, Temp. Range -40 Degrees to 180 Degrees F, Durometer 75 Shore A, Resistant To Water, Oil, Chemicals, Most Acids, Bore Dia. 1/2 In., 3/4 In.

Reviews