KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, 4 in., 600 lb., Tan Core

VALUE BRAND| Zoro #: G1674267| Mfr #: XA0420112PREVG

$18.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Load Rating Range: Light-Medium Duty
Fits Axle Dia.: 1/2"
Bore Dia.: 1/2", 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1674267 Mfr #: XA0420112PREVG
Caster Load Rating Range: Light-Medium DutyFits Axle Dia.: 1/2"
Bore Dia.: 1/2", 3/4"Non-Marking: Yes
Durometer: 90 Shore ACaster Wheel Bearings: Roller
Caster Wheel Shape: StandardCaster Temp. Range Available: Yes
Item: Caster WheelFeatures: Antimicrobial
Wheel Color: BlueCaster Wheel/Tread Material: Polyurethane
Wheel Width: 2"Resistant To: Chemicals, Most Acids, Oil, Water
Spanner Bushing: IncludedLoad Rating: 600 lb.
Includes: Spanner BushingCaster Core Material: Polypropylene
Core Color: TanWheel Dia.: 4"
Hub Length: 2-3/16"Caster Temp. Range: -40 Degrees to 180 Degrees F
Country of Origin (subject to change): Colombia

Description

Caster Wheel, Load Rating 600 lb., Wheel Dia. 4 In., Wheel Width 2 In., Caster Wheel/Tread Material Polyurethane, Wheel Color Blue, Caster Core Material Polypropylene, Hub Length 2-3/16 In., Fits Axle Dia. 1/2 In., Spanner Bushing Included, Core Color Tan, Roller Caster Wheel Bearings, Durometer 90 Shore A, Resistant To Chemicals, Most Acids, Oil, Water, Features Antimicrobial, Bore Dia. 1/2 In., 3/4 In., Includes Spanner Bushing, Caster Temp. Range Available Yes

Reviews