KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, 400 lb., 5 D x 1-3/8 In.

VALUE BRAND| Zoro #: G2426471| Mfr #: 1NWT4

$6.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Not Included
Load Rating: 400 lb.
Caster Load Rating Range: Light-Medium Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426471 Mfr #: 1NWT4
Spanner Bushing: Not IncludedLoad Rating: 400 lb.
Caster Load Rating Range: Light-Medium DutyFits Axle Dia.: 1/2"
Caster Core Material: PolyolefinBore Dia.: 1/2"
Durometer: 75 Shore DCaster Wheel Bearings: Plain
Core Color: BlackCaster Wheel Shape: Standard
Wheel Dia.: 5"Caster Temp. Range Available: No
Item: Caster WheelWheel Color: Black
Caster Wheel/Tread Material: PolyolefinWheel Width: 1-3/8"
Hub Length: 1-1/2"Resistant To: Water, Oil, Chemicals, Acids
Country of Origin (subject to change): China

Description

Caster Wheel, Load Rating 400 lb., Wheel Dia. 5 In., Wheel Width 1-3/8 In., Caster Wheel/Tread Material Polyolefin, Wheel Color Black, Caster Core Material Polyolefin, Hub Length 1-1/2 In., Fits Axle Dia. 1/2 In., Spanner Bushing Not Included, Core Color Black, Plain Caster Wheel Bearings, Durometer 75 Shore D, Resistant To Water, Oil, Chemicals, Acids, Bore Dia. 1/2 In.

Reviews