Caster Wheel, 400 lb., 5 D x 2 In.

VALUE BRAND| Zoro #: G1965731| Mfr #: 1NWG3

$36.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Not Included
Load Rating: 400 lb.
Replacement For: 1NWD1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1965731 Mfr #: 1NWG3
Spanner Bushing: Not IncludedLoad Rating: 400 lb.
Replacement For: 1NWD1Caster Load Rating Range: Light-Medium Duty
Fits Axle Dia.: 1/2"Caster Core Material: Polyurethane
Bore Dia.: 1/2"Non-Marking: Yes
Durometer: 95 Shore ACaster Wheel Bearings: Roller
Core Color: RedCaster Wheel Shape: V-Groove
Wheel Dia.: 5"Caster Temp. Range Available: No
Item: Caster WheelWheel Color: Red
Caster Wheel/Tread Material: PolyurethaneWheel Width: 2"
Hub Length: 2-3/16"Resistant To: Water, Oil, Chemicals, Acids
Country of Origin (subject to change): China

Description

Caster Wheel, Polyurethane V Groove, Wheel Dia 5 In, Wheel Width 2 In, Load Rating 400 Lb, Hub Width 2 3/16 In, Core Color Red, Tread Color Red, Roller Wheel Bearings, Fits Axle 1/2 In, Wheel Material Polyurethane, Durometer Range 95 Shore A, Temp Range -20 to 180 Deg F, Resistant To Water, Oil, Most Acids and Chemicals, Soft Tread, Replacement For G1884163

Reviews