Caster Wheel, 450 lb., 6 D x 2 In.

VALUE BRAND| Zoro #: G0427332| Mfr #: 1ULR6

$24.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0427332 Mfr #: 1ULR6
Durometer: 85 Shore ACore Color: Gray
Caster Load Rating Range: Light-Medium DutyCaster Temp. Range Available: No
Resistant To: Water, Oil, Chemicals, AcidsItem: Caster Wheel
Spanner Bushing: IncludedCaster Core Material: Polyolefin
Wheel Dia.: 6"Wheel Width: 2"
Load Rating: 450 lb.Core Color: Gray
Fits Axle Dia.: 1/2"Resistant To: Water, Oil, Chemicals, Acids
Replacement For: 1ULJ5, 1ULJ6, 1ULJ7Includes: Spanner Bushing
Caster Wheel Shape: StandardCaster Wheel Bearings: Roller
Caster Wheel/Tread Material: Thermoplastic RubberBore Dia.: 1/2"
Wheel Color: GrayCountry of Origin (subject to change): China

Product Description

Caster Wheel, Non-Marking TPR On Polyolefin, Wheel Dia 6 In, Wheel Width 2 In, Load Rating 450 Lb, Hub Width 2 3/16 In, Core Color Gray, Tread Color Gray, Roller Wheel Bearings, Fits Axle 1/2 In, Wheel Material Thermoplastic Rubber on Polyolefin, Durometer Range 65 Shore A, Temp Range -40 to 180, Resistant To Water, Oil, Most Acids and Chemicals, Soft Tread, Replacement For G1073694,G2863804,G0337057

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.