Caster Wheel, 5". Hub L, 350 lb.

VALUE BRAND| Zoro #: G1231072| Mfr #: XB050310511G

$14.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Rating: 350 lb.
Caster Core Material: Polypropylene
Durometer: 60 Shore D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231072 Mfr #: XB050310511G
Load Rating: 350 lb.Caster Core Material: Polypropylene
Durometer: 60 Shore DWheel Color: Blue
Caster Temp. Range Available: YesSpanner Bushing: Not Included
Hub Length: 1-1/2"Wheel Width: 1-1/4"
Caster Wheel/Tread Material: PolyurethaneFits Axle Dia.: 5/16"
Wheel Dia.: 5"Bore Dia.: 5/16"
Caster Load Rating Range: Light-Medium DutyFeatures: Self Decelerating
Core Color: GrayNon-Marking: Yes
Resistant To: Chemicals, Most Acids, Oil, WaterCaster Temp. Range: -40 Degrees to 180 Degrees F
Caster Wheel Shape: CrownCaster Wheel Bearings: Ball
Item: Caster WheelCountry of Origin (subject to change): China

Description

Caster Wheel, Load Rating 350 lb., Wheel Dia. 5 In., Wheel Width 1-1/4 In., Caster Wheel/Tread Material Polyurethane, Wheel Color Blue, Caster Core Material Polypropylene, Hub Length 1-1/2 In., Fits Axle Dia. 5/16 In., Spanner Bushing Not Included, Core Color Gray, Ball Caster Wheel Bearings, Durometer 60 Shore D, Resistant To Chemicals, Most Acids, Oil, Water, Features Self Decelerating, Bore Dia. 5/16 In., Caster Temp. Range Available Yes, Caster Temp. Range -40 Degrees to 180 Degrees F

Reviews