KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, 5 in., 1050 lb., Blue

VALUE BRAND| Zoro #: G0304972| Mfr #: PD0520112BG

$33.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Included
Load Rating: 1050 lb.
Includes: Spanner Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0304972 Mfr #: PD0520112BG
Spanner Bushing: IncludedLoad Rating: 1050 lb.
Includes: Spanner BushingCaster Load Rating Range: Medium-Duty
Fits Axle Dia.: 1/2"Caster Core Material: Aluminum
Bore Dia.: 1/2", 3/4"Non-Marking: Yes
Durometer: 60 Shore DCaster Wheel Bearings: Roller
Core Color: SilverCaster Wheel Shape: Standard
Wheel Dia.: 5"Caster Temp. Range Available: Yes
Item: Caster WheelWheel Color: Blue
Caster Wheel/Tread Material: PolyurethaneWheel Width: 2"
Hub Length: 2-3/16"Resistant To: Chemicals, Most Acids, Oil, Water
Caster Temp. Range: -40 Degrees to 180 Degrees FCountry of Origin (subject to change): United States

Description

Caster Wheel, Load Rating 1050 lb., Wheel Dia. 5 In., Wheel Width 2 In., Wheel Material Polyurethane, Wheel Color Blue, Core Material Aluminum, Hub Length 2-3/16 In., Fits Axle 1/2 In., Spanner Bushing Included, Core Color Silver, Roller Wheel Bearings, Temp. Range -40 Degrees to 180 Degrees F, Durometer 60 Shore D, Resistant To Water, Oil, Chemicals, Most Acids, Bore Dia. 1/2 In., 3/4 In.

Reviews