Caster Wheel, 6 in., 900 lb., Gray Core

VALUE BRAND| Zoro #: G1537882| Mfr #: XA0620112

$25.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Included
Load Rating: 900 lb.
Includes: Spanner Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537882 Mfr #: XA0620112
Spanner Bushing: IncludedLoad Rating: 900 lb.
Includes: Spanner BushingCaster Load Rating Range: Light-Medium Duty
Fits Axle Dia.: 1/2"Caster Core Material: Polypropylene
Bore Dia.: 1/2", 3/4"Non-Marking: Yes
Durometer: 90 Shore ACaster Wheel Bearings: Roller
Core Color: GrayCaster Wheel Shape: Crown
Wheel Dia.: 6"Caster Temp. Range Available: Yes
Item: Caster WheelWheel Color: Gray
Caster Wheel/Tread Material: PolyurethaneWheel Width: 2"
Hub Length: 2-3/16"Resistant To: Chemicals, Most Acids, Oil, Water
Caster Temp. Range: -40 Degrees to 180 Degrees FCountry of Origin (subject to change): Colombia

Description

Caster Wheel, Load Rating 900 lb., Wheel Dia. 6 In., Wheel Width 2 In., Wheel Material Polyurethane, Wheel Color Gray, Core Material Polypropylene, Hub Length 2-3/16 In., Fits Axle 1/2 In., Spanner Bushing Included, Core Color Gray, Roller Wheel Bearings, Temp. Range -40 Degrees to 180 Degrees F, Durometer 90 Shore A, Resistant To Water, Oil, Chemicals, Most Acids, Bore Dia. 1/2 In., 3/4 In.

Reviews