JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Caster Wheel, 6 in., 900 lb., Tan Core

VALUE BRAND| Zoro #: G1787317| Mfr #: XA0620112PREVG

$52.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1787317 Mfr #: XA0620112PREVG
Non-Marking: YesWheel Color: Blue
Fits Axle Dia.: 1/2"Includes: Spanner Bushing
Durometer: 90 Shore ACaster Core Material: Polypropylene
Wheel Dia.: 6"Caster Temp. Range: -40 Degrees to 180 Degrees F
Wheel Width: 2"Core Color: Tan
Caster Load Rating Range: Light-Medium DutyBore Dia.: 1/2", 3/4"
Caster Wheel/Tread Material: PolyurethaneLoad Rating: 900 lb.
Caster Temp. Range Available: YesFeatures: Antimicrobial
Item: Caster WheelCaster Wheel Shape: Standard
Caster Wheel Bearings: RollerSpanner Bushing: Included
Resistant To: Chemicals, Most Acids, Oil, WaterCountry of Origin (subject to change): Colombia

Product Description

Caster Wheel, Load Rating 900 lb., Wheel Dia. 6 In., Wheel Width 2 In., Wheel Material Polyurethane, Wheel Color Blue, Core Material Polypropylene, Hub Length 2-3/16 In., Fits Axle 1/2 In., Spanner Bushing Included, Core Color Tan, Roller Wheel Bearings, Temp. Range -40 Degrees to 180 Degrees F, Durometer 90 Shore A, Resistant To Water, Oil, Chemicals, Most Acids, Features Antimicrobial, Bore Dia. 1/2 In., 3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.