Shop Alternate Products
This Product is Discontinued
Zoro Select
Caster Wheel, 6 in. Dia, 1230 lb., Blue (Discontinued)
Mfr # PD0620112BG
Zoro # G0268493
This Product is Discontinued
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating 1230 lb.