KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, 650 lb., 5 D x 2 In.

VALUE BRAND| Zoro #: G1339046| Mfr #: 2RZG4

$9.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Included
Load Rating: 650 lb.
Includes: Spanner Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1339046 Mfr #: 2RZG4
Spanner Bushing: IncludedLoad Rating: 650 lb.
Includes: Spanner BushingCaster Load Rating Range: Light-Medium Duty
Fits Axle Dia.: 1/2"Caster Core Material: Polyolefin
Bore Dia.: 1/2"Durometer: 75 Shore D
Caster Wheel Bearings: RollerCore Color: Black
Caster Wheel Shape: StandardWheel Dia.: 5"
Caster Temp. Range Available: NoItem: Caster Wheel
Wheel Color: BlackCaster Wheel/Tread Material: Polyolefin
Wheel Width: 2"Hub Length: 2-3/16"
Resistant To: Water, Oil, Chemicals, AcidsCountry of Origin (subject to change): China

Description

Caster Wheel, Load Rating 650 lb., Wheel Dia. 5 In., Wheel Width 2 In., Wheel Material Polyolefin, Wheel Color Black, Core Material polyolefin, Hub Length 2-3/16 In., Fits Axle 1/2 In., Spanner Bushing Included, Core Color Black, Roller Wheel Bearings, Temp. Range 14 Degrees to 150 Degrees F, Durometer 60-75 Shore D, Resistant To Water, Oil, Chemicals, Most Acids, Bore Dia. 1/2 In.

Reviews