Caster Wheel, 700 lb., 3-1/4 D x 2 In.

VALUE BRAND| Zoro #: G0392427| Mfr #: 2RYZ4

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0392427 Mfr #: 2RYZ4
Item: Caster WheelCaster Wheel Shape: Standard
Wheel Width: 2"Durometer: 95 Shore D
Caster Temp. Range Available: NoResistant To: Water, Oil, Chemicals, Acids
Caster Wheel Bearings: RollerWheel Color: Black
Caster Core Material: PhenolicLoad Rating: 700 lb.
Caster Wheel/Tread Material: PhenolicCore Color: Black
Caster Load Rating Range: Light-Medium DutySpanner Bushing: Included
Fits Axle Dia.: 1/2"Wheel Dia.: 3-1/4"
Bore Dia.: 1/2"Country of Origin (subject to change): China

Product Description

Caster Wheel, Load Rating 700 lb., Wheel Dia. 3-1/4 In., Wheel Width 2 In., Wheel Material Phenolic, Wheel Color Black, Core Material Phenolic, Hub Length 2-3/16 In., Fits Axle 1/2 In., Spanner Bushing Included, Core Color Black, Roller Wheel Bearings, Temp. Range 14 Degrees to 170 Degrees F, Durometer 85-95 Shore D, Resistant To Water, Oil, Chemicals, Most Acids, Bore Dia. 1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.