Caster Wheel, 700 lb., 6 D x 2 In.

VALUE BRAND| Zoro #: G0789117| Mfr #: 2RZG6

$11.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Included
Load Rating: 700 lb.
Includes: Spanner Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0789117 Mfr #: 2RZG6
Spanner Bushing: IncludedLoad Rating: 700 lb.
Includes: Spanner BushingCaster Load Rating Range: Light-Medium Duty
Fits Axle Dia.: 1/2"Caster Core Material: Polyolefin
Bore Dia.: 1/2"Durometer: 75 Shore D
Caster Wheel Bearings: RollerCore Color: Black
Caster Wheel Shape: StandardWheel Dia.: 6"
Caster Temp. Range Available: NoItem: Caster Wheel
Wheel Color: BlackCaster Wheel/Tread Material: Polyolefin
Wheel Width: 2"Hub Length: 2-3/16"
Resistant To: Water, Oil, Chemicals, AcidsCountry of Origin (subject to change): China

Description

Caster Wheel, Load Rating 700 lb., Wheel Dia. 6 In., Wheel Width 2 In., Caster Wheel/Tread Material Polyolefin, Wheel Color Black, Caster Core Material Polyolefin, Hub Length 2-3/16 In., Fits Axle Dia. 1/2 In., Spanner Bushing Included, Core Color Black, Roller Caster Wheel Bearings, Durometer 75 Shore D, Resistant To Water, Oil, Chemicals, Acids, Bore Dia. 1/2 In., Includes Spanner Bushing, Caster Temp. Range Available No, Caster Wheel Shape Standard

Reviews