KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, 75 Shore A, 1000 lb.

VALUE BRAND| Zoro #: G2338901| Mfr #: XI0522808

$28.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Not Included
Load Rating: 1000 lb.
Caster Load Rating Range: Medium-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2338901 Mfr #: XI0522808
Spanner Bushing: Not IncludedLoad Rating: 1000 lb.
Caster Load Rating Range: Medium-DutyFits Axle Dia.: 1/2"
Caster Core Material: PolyurethaneBore Dia.: 1/2"
Non-Marking: YesDurometer: 75 Shore D
Caster Wheel Bearings: BallCore Color: Green
Caster Wheel Shape: StandardWheel Dia.: 5"
Caster Temp. Range Available: YesItem: Caster Wheel
Wheel Color: GreenCaster Wheel/Tread Material: Polyurethane
Wheel Width: 2"Hub Length: 2-7/16"
Resistant To: Chemicals, Solvents, WaterCaster Temp. Range: Up to 180 Degrees F
Country of Origin (subject to change): United States

Description

Caster Wheel, Load Rating 1000 lb., Wheel Dia. 5 In., Wheel Width 2 In., Caster Wheel/Tread Material Polyurethane, Wheel Color Green, Caster Core Material Polyurethane, Hub Length 2-7/16 In., Fits Axle Dia. 1/2 In., Spanner Bushing Not Included, Core Color Green, Ball Caster Wheel Bearings, Durometer 75 Shore D, Resistant To Chemicals, Solvents, Water, Bore Dia. 1/2 In., Caster Temp. Range Available Yes, Caster Temp. Range Up to 180 Degrees F, Non-Marking Yes

Reviews