KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, 750 lb., 5 D x 2 In.

VALUE BRAND| Zoro #: G0513107| Mfr #: 1ULR8

$15.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Included
Load Rating: 750 lb.
Includes: Spanner Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0513107 Mfr #: 1ULR8
Spanner Bushing: IncludedLoad Rating: 750 lb.
Includes: Spanner BushingReplacement For: 1ULK1, 1ULK2, 1ULK3
Caster Load Rating Range: Light-Medium DutyFits Axle Dia.: 1/2"
Caster Core Material: PolyolefinBore Dia.: 1/2"
Non-Marking: YesDurometer: 98 Shore A
Caster Wheel Bearings: RollerCore Color: Black
Caster Wheel Shape: CrownWheel Dia.: 5"
Caster Temp. Range Available: NoItem: Caster Wheel
Wheel Color: RedCaster Wheel/Tread Material: Polyurethane
Wheel Width: 2"Hub Length: 2-7/16"
Resistant To: Water, Oil, Chemicals, AcidsCountry of Origin (subject to change): China

Description

Caster Wheel, Polyurethane Tread on Polyolefin Hub, Wheel Dia 5 In, Wheel Width 2 In, Load Rating 750 Lb, Hub Width 2 3/16 In, Core Color Black, Tread Color Red, Roller Wheel Bearings, Fits Axle 1/2 In, Wheel Material Polyurethane, Durometer Range 95 Shore A, Temp Range -40 to 180, Resistant To Water, Oil, Most Acids and Chemicals, Soft Tread, Replacement For G2790706,G0522146,G2401612

Reviews