KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, 8 in., 1000 lb., Gray Core

VALUE BRAND| Zoro #: G1688906| Mfr #: XA0820112

$31.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Included
Load Rating: 1000 lb.
Includes: Spanner Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1688906 Mfr #: XA0820112
Spanner Bushing: IncludedLoad Rating: 1000 lb.
Includes: Spanner BushingCaster Load Rating Range: Medium-Duty
Fits Axle Dia.: 1/2"Caster Core Material: Polypropylene
Bore Dia.: 1/2", 3/4"Non-Marking: Yes
Durometer: 90 Shore ACaster Wheel Bearings: Roller
Core Color: GrayCaster Wheel Shape: Crown
Wheel Dia.: 8"Caster Temp. Range Available: Yes
Item: Caster WheelWheel Color: Gray
Caster Wheel/Tread Material: PolyurethaneWheel Width: 2"
Hub Length: 2-3/16"Resistant To: Chemicals, Most Acids, Oil, Water
Caster Temp. Range: -40 Degrees to 180 Degrees FCountry of Origin (subject to change): Colombia

Description

Caster Wheel, Load Rating 1000 lb., Wheel Dia. 8 In., Wheel Width 2 In., Caster Wheel/Tread Material Polyurethane, Wheel Color Gray, Caster Core Material Polypropylene, Hub Length 2-3/16 In., Fits Axle Dia. 1/2 In., Spanner Bushing Included, Core Color Gray, Roller Caster Wheel Bearings, Durometer 90 Shore A, Resistant To Chemicals, Most Acids, Oil, Water, Bore Dia. 1/2 In., 3/4 In., Includes Spanner Bushing, Caster Temp. Range Available Yes, Caster Temp. Range -40 Degrees to 180 Degrees F

Reviews