Caster Wheel, 8 in., 1000 lb., Green Core

VALUE BRAND| Zoro #: G0982116| Mfr #: XI0822808G

$84.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0982116 Mfr #: XI0822808G
Caster Wheel/Tread Material: PolyurethaneItem: Caster Wheel
Resistant To: Chemicals, Solvents, WaterWheel Dia.: 8"
Bore Dia.: 1/2"Caster Temp. Range: Up to 180 Degrees F
Wheel Width: 2"Caster Wheel Shape: Standard
Durometer: 75 Shore DNon-Marking: Yes
Caster Temp. Range Available: YesWheel Color: Green
Caster Wheel Bearings: BallLoad Rating: 1000 lb.
Caster Core Material: PolyurethaneCore Color: Green
Caster Load Rating Range: Medium-DutySpanner Bushing: Not Included
Fits Axle Dia.: 1/2"Country of Origin (subject to change): United States

Product Description

Caster Wheel, Load Rating 1000 lb., Wheel Dia. 8 In., Wheel Width 2 In., Wheel Material Polyurethane, Wheel Color Green, Core Material Polyurethane, Hub Length 2-3/16 In., Fits Axle 1/2 In., Spanner Bushing Not Included, Core Color Green, Precision Ball Wheel Bearings, Temp. Range Up to 180 Degrees F, Durometer 75 Shore D, Resistant To Chemicals, Solvents, Water, Bore Dia. 1/2 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.