JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Caster Wheel, 8 in., 1500 lb., Blue

VALUE BRAND| Zoro #: G0433027| Mfr #: PD0820112BG

$63.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0433027 Mfr #: PD0820112BG
Caster Wheel/Tread Material: PolyurethaneCaster Wheel Bearings: Roller
Caster Core Material: AluminumItem: Caster Wheel
Bore Dia.: 1/2", 3/4"Non-Marking: Yes
Load Rating: 1500 lb.Core Color: Silver
Spanner Bushing: IncludedWheel Width: 2"
Durometer: 60 Shore DResistant To: Chemicals, Most Acids, Oil, Water
Caster Temp. Range Available: YesFits Axle Dia.: 1/2"
Wheel Color: BlueWheel Dia.: 8"
Caster Load Rating Range: Medium-DutyCaster Wheel Shape: Standard
Caster Temp. Range: -40 Degrees to 180 Degrees FCountry of Origin (subject to change): United States

Product Description

Caster Wheel, Load Rating 1800 lb., Wheel Dia. 8 In., Wheel Width 2 In., Wheel Material Polyurethane, Wheel Color Blue, Core Material Aluminum, Hub Length 2-3/16 In., Fits Axle 1/2 In., Spanner Bushing Included, Core Color Silver, Roller Wheel Bearings, Temp. Range -40 Degrees to 180 Degrees F, Durometer 60 Shore D, Resistant To Water, Oil, Chemicals, Most Acids, Bore Dia. 1/2 In., 3/4 In.
Save 15%. Sign up for Z-mail.