LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Caster Wheel, 800 lb., 3-1/4 D x 2 In.

VALUE BRAND| Zoro #: G2456176| Mfr #: 2RZG8

$10.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Rating: 700 lb.
Wheel Dia.: 3-1/4"
Wheel Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2456176 Mfr #: 2RZG8
Load Rating: 700 lb.Wheel Dia.: 3-1/4"
Wheel Color: BlackResistant To: Water, Oil, Chemicals, Acids
Caster Wheel Bearings: RollerSpanner Bushing: Included
Hub Length: 2-3/16"Durometer: 90 Shore D
Caster Wheel Shape: StandardItem: Caster Wheel
Wheel Width: 2"Fits Axle Dia.: 1/2"
Includes: Roller BearingCaster Wheel/Tread Material: Glass Filled Nylon
Bore Dia.: 1/2"Core Color: Black
Caster Temp. Range Available: NoCaster Core Material: Glass Filled Nylon
Caster Load Rating Range: Light-Medium DutyCountry of Origin (subject to change): Taiwan

Description

Caster Wheel, Load Rating 800 lb., Wheel Dia. 3-1/4 In., Wheel Width 2 In., Wheel Material Nylon, Wheel Color Black, Core Material Nylon Glass, Hub Length 2-3/16 In., Fits Axle 1/2 In., Spanner Bushing Included, Core Color Black, Roller Wheel Bearings, Temp. Range Up to 475 Degrees F, Durometer 80-90 Shore D, Resistant To Water, Oil, Chemicals, Most Acids, Bore Dia. 1/2 In.

Reviews