Caster Wheel, 900 lb., 6 D x 2 In.

VALUE BRAND| Zoro #: G1063431| Mfr #: 2RZD8

$19.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Not Included
Load Rating: 900 lb.
Includes: Bearing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1063431 Mfr #: 2RZD8
Spanner Bushing: Not IncludedLoad Rating: 900 lb.
Includes: BearingCaster Load Rating Range: Light-Medium Duty
Fits Axle Dia.: 1/2"Caster Core Material: Polyolefin
Bore Dia.: 1/2"Non-Marking: Yes
Durometer: 98 Shore ACaster Wheel Bearings: Delrin
Core Color: WhiteCaster Wheel Shape: Standard
Wheel Dia.: 6"Caster Temp. Range Available: No
Item: Caster WheelWheel Color: Blue
Caster Wheel/Tread Material: PolyurethaneWheel Width: 2"
Hub Length: 2-3/16"Resistant To: Water, Oil, Chemicals, Acids
Country of Origin (subject to change): China

Description

Caster Wheel, Load Rating 900 lb., Wheel Dia. 6 In., Wheel Width 2 In., Wheel Material Polyurethane, Wheel Color Blue, Core Material Polyolefin, Hub Length 2-3/16 In., Fits Axle 1/2 In., Spanner Bushing Not Included, Core Color White, Roller Wheel Bearings, Temp. Range 14 Degrees to 150 Degrees F, Durometer 90-98 Shore A, Resistant To Water, Oil, Chemicals, Most Acids, Bore Dia. 1/2 In.

Reviews