KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, Blue, 70 Shore A, 1/2 in Bore

VALUE BRAND| Zoro #: G0496657| Mfr #: XS0505108PREV

$9.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Not Included
Load Rating: 325 lb.
Caster Load Rating Range: Light-Medium Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0496657 Mfr #: XS0505108PREV
Spanner Bushing: Not IncludedLoad Rating: 325 lb.
Caster Load Rating Range: Light-Medium DutyFits Axle Dia.: 1/2"
Caster Core Material: PolypropyleneBore Dia.: 1/2"
Non-Marking: YesDurometer: 70 Shore A
Caster Wheel Bearings: DelrinCore Color: Tan
Caster Wheel Shape: StandardWheel Dia.: 5"
Caster Temp. Range Available: YesItem: Caster Wheel
Features: AntimicrobialWheel Color: Blue
Caster Wheel/Tread Material: Thermoplastic RubberWheel Width: 1-1/4"
Hub Length: 1-1/2"Resistant To: Chemicals, Most Acids, Oil, Water
Caster Temp. Range: -45 Degrees to 180 Degrees FCountry of Origin (subject to change): China

Description

Caster Wheel, Load Rating 325 lb., Wheel Dia. 5 In., Wheel Width 1-1/4 In., Wheel Material Thermoplastic Rubber, Wheel Color Blue, Core Material Polypropylene, Hub Length 1-1/2 In., Fits Axle 1/2 In., Spanner Bushing Not Included, Core Color Tan, Delrin(r) Wheel Bearings, Temp. Range -45 to 180 Degrees F, Durometer 70 Shore A, Resistant To Water, Oil, Chemicals, Most Acids, Features Antimicrobial, Bore Dia. 1/2 In.

Reviews