KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, Blue, 70 Shore A, 3/8 in Bore

VALUE BRAND| Zoro #: G1703667| Mfr #: XR0502806PREV

$10.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Load Rating Range: Light-Medium Duty
Fits Axle Dia.: 3/8"
Bore Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1703667 Mfr #: XR0502806PREV
Caster Load Rating Range: Light-Medium DutyFits Axle Dia.: 3/8"
Bore Dia.: 3/8"Non-Marking: Yes
Durometer: 70 Shore ACaster Wheel Bearings: Ball
Caster Wheel Shape: Donut TreadCaster Temp. Range Available: Yes
Item: Caster WheelFeatures: Antimicrobial
Wheel Color: BlueCaster Wheel/Tread Material: Thermoplastic Rubber
Wheel Width: 1-1/4"Resistant To: Chemicals, Most Acids, Oil, Water
Spanner Bushing: Not IncludedLoad Rating: 325 lb.
Includes: Thread GuardsCaster Core Material: Polypropylene
Core Color: TanWheel Dia.: 5"
Hub Length: 1-1/2"Caster Temp. Range: -45 Degrees to 180 Degrees F
Country of Origin (subject to change): China

Description

Caster Wheel, Load Rating 325 lb., Wheel Dia. 5 In., Wheel Width 1-1/4 In., Caster Wheel/Tread Material Thermoplastic Rubber, Wheel Color Blue, Caster Core Material Polypropylene, Hub Length 1-1/2 In., Fits Axle Dia. 3/8 In., Spanner Bushing Not Included, Core Color Tan, Ball Caster Wheel Bearings, Durometer 70 Shore A, Resistant To Chemicals, Most Acids, Oil, Water, Features Antimicrobial, Bore Dia. 3/8 In., Includes Thread Guards, Caster Temp. Range Available Yes

Reviews