Shop Alternate Products
This Product is Discontinued
Zoro Select
Caster Wheel, Cast Iron, 1-3/4 in., 700 lb. (Discontinued)
Mfr # FL0310112
Zoro # G2234434
This Product is Discontinued
Key Features
- Wheel Dia. 3 1/4 in
- Wheel Width 1 3/8 in
- Caster Load Rating Range Light-Medium Duty
- Load Rating 700 lb
- Caster Wheel/Tread Material Cast Iron