KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, Cast Iron, 1000 lb., Black

VALUE BRAND| Zoro #: G0415511| Mfr #: CA0420112BG

$22.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Included
Load Rating: 1000 lb.
Includes: Spanner Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0415511 Mfr #: CA0420112BG
Spanner Bushing: IncludedLoad Rating: 1000 lb.
Includes: Spanner BushingCaster Load Rating Range: Medium-Duty
Fits Axle Dia.: 1/2"Caster Core Material: Cast Iron
Bore Dia.: 1/2", 3/4"Non-Marking: No
Durometer: Brinell 145Caster Wheel Bearings: Roller
Core Color: BlackCaster Wheel Shape: Standard
Wheel Dia.: 4"Caster Temp. Range Available: Yes
Item: Caster WheelWheel Color: Black
Caster Wheel/Tread Material: Cast IronWheel Width: 2"
Hub Length: 2-3/16"Resistant To: Chemicals, Most Acids, Oil
Caster Temp. Range: Up to 800 Degrees FCountry of Origin (subject to change): China

Description

Caster Wheel, Load Rating 1000 lb., Wheel Dia. 4 In., Wheel Width 2 In., Wheel Material Cast Iron, Wheel Color Black, Core Material Cast Iron, Hub Length 2-3/8 In., Fits Axle 1/2 In., Spanner Bushing Included, Core Color Black, Roller Wheel Bearings, Temp. Range Up to 800 Degrees F, Durometer Brinell 145, Resistant To Water, Oil, Chemicals, Most Acids, Bore Dia. 1/2 In., 3/4 In.

Reviews