JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Caster Wheel, Cast Iron, 4-1/2 in, 1500 lb.

VALUE BRAND| Zoro #: G1724055| Mfr #: FL0410116G

$61.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1724055 Mfr #: FL0410116G
Includes: Spanner BushingSpanner Bushing: Included
Load Rating: 1500 lb.Fits Axle Dia.: 3/4"
Wheel Color: GrayCaster Temp. Range: Up to 800 Degrees F
Resistant To: Chemicals, Most Acids, OilCaster Wheel Bearings: Roller
Caster Core Material: Cast IronCore Color: Gray
Caster Wheel Shape: Single FlangeCaster Load Rating Range: Medium-Duty
Wheel Dia.: 4-1/2"Bore Dia.: 3/4", 1"
Durometer: Brinell 145Item: Caster Wheel
Non-Marking: NoCaster Temp. Range Available: Yes
Caster Wheel/Tread Material: Cast IronWheel Width: 2-3/8"
Country of Origin (subject to change): United States

Product Description

Caster Wheel, Load Rating 1500 lb., Wheel Dia. 4-1/2 In., Wheel Width 2-3/8 In., Caster Wheel/Tread Material Cast Iron, Wheel Color Gray, Caster Core Material Cast Iron, Hub Length 2-1/2 In., Fits Axle Dia. 3/4 In., Spanner Bushing Included, Core Color Gray, Roller Caster Wheel Bearings, Durometer Brinell 145, Resistant To Chemicals, Most Acids, Oil, Features Single Flanged Wheel, Bore Dia. 3/4 In., 1 In., Includes Spanner Bushing, Caster Temp. Range Available Yes

Product Reviews

Save 15%. Sign up for Z-mail.