THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Caster Wheel, Cast Iron, 4 in., 600 lb.

VALUE BRAND| Zoro #: G1164633| Mfr #: CA0410106BG

$20.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Resistant To: Chemicals, Most Acids, Oil
Durometer: Brinell 145
Spanner Bushing: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164633 Mfr #: CA0410106BG
Resistant To: Chemicals, Most Acids, OilDurometer: Brinell 145
Spanner Bushing: IncludedIncludes: Spanner Bushing
Wheel Color: BlackCore Color: Black
Wheel Width: 1-1/2"Fits Axle Dia.: 3/8"
Caster Wheel Bearings: RollerCaster Temp. Range: Up to 800 Degrees F
Load Rating: 600 lb.Non-Marking: No
Wheel Dia.: 4"Caster Temp. Range Available: Yes
Caster Wheel Shape: StandardCaster Wheel/Tread Material: Cast Iron
Caster Load Rating Range: Light-Medium DutyBore Dia.: 3/8", 1/2"
Hub Length: 1-5/8"Caster Core Material: Cast Iron
Country of Origin (subject to change): China

Description

Caster Wheel, Load Rating 600 lb., Wheel Dia. 4 In., Wheel Width 1-1/2 In., Wheel Material Cast Iron, Wheel Color Black, Core Material Cast Iron, Hub Length 1-5/8 In., Fits Axle 3/8 In., Spanner Bushing Included, Core Color Black, Roller Wheel Bearings, Temp. Range Up to 800 Degrees F, Durometer Brinell 145, Resistant To Water, Oil, Chemicals, Most Acids, Bore Dia. 3/8 In., 1/2 In.

Reviews