KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, Cast Iron, 6 in., 2500 lb.

VALUE BRAND| Zoro #: G1183007| Mfr #: VG0640116BG

$100.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Spanner Bushing: Included
Load Rating: 2500 lb.
Includes: Spanner Bushing, Grease Fitting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1183007 Mfr #: VG0640116BG
Spanner Bushing: IncludedLoad Rating: 2500 lb.
Includes: Spanner Bushing, Grease FittingCaster Load Rating Range: Medium-Duty
Fits Axle Dia.: 3/4"Caster Core Material: Cast Iron
Bore Dia.: 3/4", 1"Non-Marking: No
Durometer: Brinell 145Caster Wheel Bearings: Roller
Core Color: GrayCaster Wheel Shape: V-Groove
Wheel Dia.: 6"Caster Temp. Range Available: Yes
Item: Caster WheelWheel Color: Gray
Caster Wheel/Tread Material: Cast IronWheel Width: 2-1/2"
Hub Length: 2-7/8"Resistant To: Chemicals, Most Acids, Oil
Caster Temp. Range: Up to 800 Degrees FCountry of Origin (subject to change): United States

Description

Caster Wheel, Load Rating 2500 lb., Wheel Dia. 6 In., Wheel Width 2-1/2 In., Caster Wheel/Tread Material Cast Iron, Wheel Color Gray, Caster Core Material Cast Iron, Hub Length 2-7/8 In., Fits Axle Dia. 3/4 In., Spanner Bushing Included, Core Color Gray, Roller Caster Wheel Bearings, Durometer Brinell 145, Resistant To Chemicals, Most Acids, Oil, Bore Dia. 3/4 In., 1 In., Includes Spanner Bushing, Grease Fitting, Caster Temp. Range Available Yes, Caster Temp. Range Up to 800 Degrees F

Reviews