Caster Wheel, Cast Iron, 6 in., 900 lb.

VALUE BRAND| Zoro #: G2287923| Mfr #: FL0620112G

$80.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2287923 Mfr #: FL0620112G
Caster Core Material: Cast IronSpanner Bushing: Included
Item: Caster WheelDurometer: Brinell 145
Resistant To: Chemicals, Most Acids, OilCaster Wheel Bearings: Roller
Fits Axle Dia.: 1/2"Caster Wheel Shape: Single Flange
Wheel Dia.: 6"Non-Marking: No
Includes: Spanner BushingLoad Rating: 900 lb.
Core Color: GrayCaster Load Rating Range: Light-Medium Duty
Bore Dia.: 1/2", 3/4"Caster Temp. Range: Up to 800 Degrees F
Wheel Color: GrayWheel Width: 2"
Caster Temp. Range Available: YesCaster Wheel/Tread Material: Cast Iron
Country of Origin (subject to change): United States

Product Description

Caster Wheel, Load Rating 900 lb., Wheel Dia. 6 In., Wheel Width 2 In., Caster Wheel/Tread Material Cast Iron, Wheel Color Gray, Caster Core Material Cast Iron, Hub Length 2-3/16 In., Fits Axle Dia. 1/2 In., Spanner Bushing Included, Core Color Gray, Roller Caster Wheel Bearings, Durometer Brinell 145, Resistant To Chemicals, Most Acids, Oil, Features Single Flanged Wheel, Bore Dia. 1/2 In., 3/4 In., Includes Spanner Bushing, Caster Temp. Range Available Yes

Product Reviews

Save 15%. Sign up for Z-mail.