Caster Wheel, Cast Iron, 8 in., 2500 lb.

VALUE BRAND| Zoro #: G0281723| Mfr #: VG0840116

$96.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0281723 Mfr #: VG0840116
Includes: Spanner BushingCaster Temp. Range: Up to 800 Degrees F
Spanner Bushing: IncludedBore Dia.: 3/4", 1"
Caster Wheel Shape: V-GrooveCaster Load Rating Range: Medium-Duty
Caster Wheel Bearings: RollerItem: Caster Wheel
Fits Axle Dia.: 3/4"Caster Temp. Range Available: Yes
Durometer: Brinell 145Load Rating: 2500 lb.
Caster Wheel/Tread Material: Cast IronWheel Width: 2-1/2"
Wheel Color: GrayResistant To: Chemicals, Most Acids, Oil
Non-Marking: NoCaster Core Material: Cast Iron
Wheel Dia.: 8"Core Color: Gray
Country of Origin (subject to change): China

Product Description

Caster Wheel, Load Rating 2500 lb., Wheel Dia. 8 In., Wheel Width 2-1/2 In., Wheel Material Cast Iron, Wheel Color Gray, Core Material Cast Iron, Hub Length 3-1/4 In., Fits Axle 3/4 In., Spanner Bushing Included, Core Color Gray, Roller Wheel Bearings, Temp. Range Up to 800 Degrees F, Durometer Brinell 145, Resistant To Water, Oil, Chemicals, Most Acids, Features V-Groove, Bore Dia. 3/4 In., 1 In.

Product Reviews

Save 15%. Sign up for Z-mail.