Caster Wheel, Ductile Iron, 6 in., 2000 lb.

VALUE BRAND| Zoro #: G0341381| Mfr #: FR0620112

$37.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Wheel Shape: Standard
Item: Caster Wheel
Caster Wheel Bearings: Roller
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341381 Mfr #: FR0620112
Caster Wheel Shape: StandardItem: Caster Wheel
Caster Wheel Bearings: RollerCaster Load Rating Range: Medium-Duty
Load Rating: 2000 lb.Wheel Dia.: 6"
Fits Axle Dia.: 1/2"Includes: Spanner Bushing
Resistant To: Chemicals, Most Acids, OilWheel Width: 2"
Bore Dia.: 1/2", 3/4"Caster Temp. Range: Up to 800 Degrees F
Wheel Color: BlackCore Color: Black
Non-Marking: NoDurometer: 80 Rockwell B
Hub Length: 2-3/16"Caster Temp. Range Available: Yes
Caster Core Material: Ductile IronCaster Wheel/Tread Material: Ductile Iron
Spanner Bushing: IncludedCountry of Origin (subject to change): China

Description

Caster Wheel, Load Rating 2000 lb., Wheel Dia. 6 In., Wheel Width 2 In., Wheel Material Ductile Iron, Wheel Color Black, Core Material Ductile Iron, Hub Length 2-3/16 In., Fits Axle 1/2 In., Spanner Bushing Included, Core Color Black, Roller Wheel Bearings, Temp. Range Up to 800 Degrees F, Durometer 80 Rockwell B, Resistant To Water, Oil, Chemicals, Most Acids, Features Full Radius Tread, Bore Dia. 1/2 In., 3/4 In.

Reviews