KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, Ductile Iron, 8 in., 1500 lb.

VALUE BRAND| Zoro #: G0831503| Mfr #: FR0820112

$50.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bore Dia.: 1/2", 3/4"
Caster Wheel/Tread Material: Ductile Iron
Wheel Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0831503 Mfr #: FR0820112
Bore Dia.: 1/2", 3/4"Caster Wheel/Tread Material: Ductile Iron
Wheel Width: 2"Includes: Spanner Bushing
Caster Wheel Bearings: RollerFits Axle Dia.: 1/2"
Resistant To: Chemicals, Most Acids, OilCaster Load Rating Range: Medium-Duty
Caster Temp. Range Available: YesNon-Marking: No
Durometer: 80 Rockwell BCaster Wheel Shape: Standard
Item: Caster WheelCore Color: Black
Caster Core Material: Ductile IronWheel Dia.: 8"
Wheel Color: BlackHub Length: 2-3/16"
Load Rating: 1500 lb.Spanner Bushing: Included
Caster Temp. Range: Up to 800 Degrees FCountry of Origin (subject to change): China

Description

Caster Wheel, Load Rating 1500 lb., Wheel Dia. 8 In., Wheel Width 2 In., Wheel Material Ductile Iron, Wheel Color Black, Core Material Ductile Iron, Hub Length 2-3/16 In., Fits Axle 1/2 In., Spanner Bushing Included, Core Color Black, Roller Wheel Bearings, Temp. Range Up to 800 Degrees F, Durometer 80 Rockwell B, Resistant To Water, Oil, Chemicals, Most Acids, Features Full Radius Tread, Bore Dia. 1/2 In., 3/4 In.

Reviews