KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, Forged Steel, 6 in., 6000 lb.

VALUE BRAND| Zoro #: G1019733| Mfr #: VF0650120

$140.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Spanner Bushing: Included
Load Rating: 6000 lb.
Includes: Spanner Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019733 Mfr #: VF0650120
Spanner Bushing: IncludedLoad Rating: 6000 lb.
Includes: Spanner BushingCaster Load Rating Range: Extra Super Duty
Fits Axle Dia.: 1"Caster Core Material: Forged Steel
Bore Dia.: 1", 1-1/4"Non-Marking: No
Durometer: 80 Rockwell BCaster Wheel Bearings: Roller
Core Color: GrayCaster Wheel Shape: V-Groove
Wheel Dia.: 6"Caster Temp. Range Available: Yes
Item: Caster WheelWheel Color: Gray
Caster Wheel/Tread Material: Forged SteelWheel Width: 3"
Hub Length: 3-1/4"Resistant To: Chemicals, Most Acids, Oil
Caster Temp. Range: Up to 800 Degrees FCountry of Origin (subject to change): China

Description

Caster Wheel, Load Rating 6000 lb., Wheel Dia. 6 In., Wheel Width 3 In., Wheel Material Forged Steel, Wheel Color Gray, Core Material Forged Steel, Hub Length 3-1/4 In., Fits Axle 1 In., Spanner Bushing Included, Core Color Gray, Roller Wheel Bearings, Temp. Range Up to 800 Degrees F, Durometer 80 Rockwell B, Resistant To Water, Oil, Chemicals, Most Acids, Features V-Groove, Bore Dia. 1 In., 1-1/4 In.

Reviews