Caster Wheel, Forged Steel, 8 in., 8350 lb.

VALUE BRAND| Zoro #: G1869831| Mfr #: VF0870120

$333.86 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: Spanner Bushing
Item: Caster Wheel
Core Color: Gray
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1869831 Mfr #: VF0870120
Core Color: GrayWheel Width: 4"
Fits Axle Dia.: 1"Caster Wheel Bearings: Roller
Wheel Dia.: 8"Caster Core Material: Forged Steel
Includes: Spanner BushingDurometer: 80 Rockwell B
Load Rating: 8350 lb.Bore Dia.: 1", 1-1/4"
Caster Temp. Range: Up to 800 Degrees FSpanner Bushing: Included
Resistant To: Chemicals, Most Acids, OilCaster Wheel/Tread Material: Forged Steel
Non-Marking: NoCaster Temp. Range Available: Yes
Caster Wheel Shape: V-GrooveItem: Caster Wheel
Caster Load Rating Range: Extra Super DutyWheel Color: Gray
Country of Origin (subject to change): United States

Product Description

Caster Wheel, Load Rating 8350 lb., Wheel Dia. 8 In., Wheel Width 4 In., Wheel Material Forged Steel, Wheel Color Gray, Core Material Forged Steel, Hub Length 4-1/4 In., Fits Axle 1 In., Spanner Bushing Included, Core Color Gray, Roller Wheel Bearings, Temp. Range Up to 800 Degrees F, Durometer 80 Rockwell B, Resistant To Water, Oil, Chemicals, Most Acids, Features V-Groove, Bore Dia. 1 In., 1-1/4 In.

Product Reviews