KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, Gray, 70 Shore A, 3/8 in Bore

VALUE BRAND| Zoro #: G2098801| Mfr #: XS0503106

$12.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Temp. Range Available: Yes
Core Color: Gray
Fits Axle Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2098801 Mfr #: XS0503106
Caster Temp. Range Available: YesCore Color: Gray
Fits Axle Dia.: 3/8"Resistant To: Chemicals, Most Acids, Oil, Water
Caster Wheel Bearings: BallHub Length: 1-1/2"
Wheel Color: GrayCaster Core Material: Polypropylene
Caster Temp. Range: -45 Degrees to 180 Degrees FNon-Marking: Yes
Caster Wheel Shape: StandardBore Dia.: 3/8"
Caster Load Rating Range: Light-Medium DutyWheel Dia.: 5"
Caster Wheel/Tread Material: Thermoplastic RubberDurometer: 70 Shore A
Load Rating: 325 lb.Wheel Width: 1-1/4"
Spanner Bushing: Not IncludedItem: Caster Wheel
Country of Origin (subject to change): China

Description

Caster Wheel,Load Rating 325 lb.,Wheel Dia. 5 In.,Wheel Width 1-1/4 In.,Wheel Material Thermoplastic Rubber,Wheel Color Gray,Core Material Polypropylene,Hub Length 1-1/2 In.,Fits Axle 3/8 In.,Spanner Bushing Not Included,Core Color Gray,Ball Wheel Bearings,Temp. Range -45 to 180 Degrees F,Durometer 70 Shore A,Resistant To Water, Oil, Chemicals, Most Acids,Bore Dia. 3/8 In.

Reviews