Caster Wheel, Nylon, 4 in., 500 lb.

VALUE BRAND| Zoro #: G1092585| Mfr #: 100 NY04

$6.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1092585 Mfr #: 100 NY04
Wheel Color: WhiteCaster Wheel/Tread Material: Nylon
Core Color: WhiteCaster Load Rating Range: Light-Medium Duty
Durometer: 85 Shore DCaster Temp. Range Available: Yes
Resistant To: Oils, Fats, Alkalis, Soaps, DetergentsCaster Temp. Range: -4 Degrees to 176 Degrees F
Item: Caster WheelCaster Wheel Shape: Standard
Non-Marking: YesCaster Core Material: Nylon
Wheel Dia.: 4"Wheel Width: 1-3/8"
Load Rating: 500 lb.Fits Axle Dia.: 47/100"
Replacement For: Revvo Triangular Top Plate CastersCaster Wheel Bearings: Plain
Spanner Bushing: Not IncludedBore Dia.: 15/32"
Country of Origin (subject to change): United Kingdom

Product Description

Caster Wheel, Load Rating 500 lb., Wheel Dia. 4 In., Wheel Width 1-3/8 In., Caster Wheel/Tread Material Nylon, Wheel Color White, Caster Core Material Nylon, Hub Length 1-3/4 In., Fits Axle Dia. 47/100 In., Spanner Bushing Not Included, Core Color White, Plain Caster Wheel Bearings, Durometer 85 shore D, Resistant To Oils, Fats, Alkalis, Soaps, Detergents, Bore Dia. 15/32 In., Replacement For Revvo Triangular Top Plate Casters, Caster Temp. Range Available Yes

Product Reviews

Save 15%. Sign up for Z-mail.