KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, Nylon, 5 in, -40 to 250 deg F

VALUE BRAND| Zoro #: G1030312| Mfr #: NG0520212G

$14.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Included
Load Rating: 1000 lb.
Includes: Spanner Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1030312 Mfr #: NG0520212G
Spanner Bushing: IncludedLoad Rating: 1000 lb.
Includes: Spanner BushingCaster Load Rating Range: Medium-Duty
Fits Axle Dia.: 1/2"Caster Core Material: Nylon
Bore Dia.: 1/2", 3/4"Non-Marking: Yes
Durometer: 85 Shore DCaster Wheel Bearings: Roller
Core Color: BlackCaster Wheel Shape: Standard
Wheel Dia.: 5"Caster Temp. Range Available: Yes
Item: Caster WheelWheel Color: Black
Caster Wheel/Tread Material: NylonWheel Width: 2"
Hub Length: 2-3/16"Resistant To: Chemicals, Most Acids, Oil, Water
Caster Temp. Range: -40 Degrees to 250 Degrees FCountry of Origin (subject to change): China

Description

Caster Wheel, Load Rating 1000 lb., Wheel Dia. 5 In., Wheel Width 2 In., Caster Wheel/Tread Material Nylon, Wheel Color Black, Caster Core Material Nylon, Hub Length 2-3/16 In., Fits Axle Dia. 1/2 In., Spanner Bushing Included, Core Color Black, Roller Caster Wheel Bearings, Durometer 85 Shore D, Resistant To Chemicals, Most Acids, Oil, Water, Bore Dia. 1/2 In., 3/4 In., Includes Spanner Bushing, Caster Temp. Range Available Yes, Caster Temp. Range -40 Degrees to 250 Degrees F, Non-Marking Yes

Reviews