KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, Nylon, 5 in., 800 lb.

VALUE BRAND| Zoro #: G1142075| Mfr #: HE0504108

$18.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Not Included
Load Rating: 800 lb.
Caster Load Rating Range: Light-Medium Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1142075 Mfr #: HE0504108
Spanner Bushing: Not IncludedLoad Rating: 800 lb.
Caster Load Rating Range: Light-Medium DutyFits Axle Dia.: 1/2"
Caster Core Material: NylonBore Dia.: 1/2"
Non-Marking: YesDurometer: 85 Shore D
Caster Wheel Bearings: PlainCore Color: Black
Caster Wheel Shape: StandardWheel Dia.: 5"
Caster Temp. Range Available: YesItem: Caster Wheel
Features: High TemperatureWheel Color: Black
Caster Wheel/Tread Material: NylonWheel Width: 1-3/8"
Hub Length: 1-1/2"Resistant To: Chemicals, Most Acids, Oil, Water
Caster Temp. Range: Up to 550 Degrees FCountry of Origin (subject to change): United States

Description

Caster Wheel, Load Rating 800 lb., Wheel Dia. 5 In., Wheel Width 1-3/8 In., Caster Wheel/Tread Material Nylon, Wheel Color Black, Caster Core Material Nylon, Hub Length 1-1/2 In., Fits Axle Dia. 1/2 In., Spanner Bushing Not Included, Core Color Black, Plain Caster Wheel Bearings, Durometer 85 Shore D, Resistant To Chemicals, Most Acids, Oil, Water, Features High Temperature, Bore Dia. 1/2 In., Caster Temp. Range Available Yes, Caster Temp. Range Up to 550 Degrees F, Non-Marking Yes

Reviews