WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Caster Wheel, Nylon, 6 in, -40 to 250 deg F

VALUE BRAND| Zoro #: G1695032| Mfr #: NG0620212G

$16.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Load Rating: 1200 lb.
Caster Core Material: Nylon
Durometer: 85 Shore D
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1695032 Mfr #: NG0620212G
Load Rating: 1200 lb.Caster Core Material: Nylon
Durometer: 85 Shore DWheel Color: Black
Caster Temp. Range Available: YesSpanner Bushing: Included
Hub Length: 2-3/16"Wheel Width: 2"
Caster Wheel/Tread Material: NylonFits Axle Dia.: 1/2"
Wheel Dia.: 6"Bore Dia.: 1/2", 3/4"
Includes: Spanner BushingCaster Load Rating Range: Medium-Duty
Core Color: BlackNon-Marking: Yes
Resistant To: Chemicals, Most Acids, Oil, WaterCaster Temp. Range: -40 Degrees to 250 Degrees F
Caster Wheel Shape: StandardCaster Wheel Bearings: Roller
Item: Caster WheelCountry of Origin (subject to change): United States

Product Description

Caster Wheel, Load Rating 1200 lb., Wheel Dia. 6 In., Wheel Width 2 In., Caster Wheel/Tread Material Nylon, Wheel Color Black, Caster Core Material Nylon, Hub Length 2-3/16 In., Fits Axle Dia. 1/2 In., Spanner Bushing Included, Core Color Black, Roller Caster Wheel Bearings, Durometer 85 Shore D, Resistant To Chemicals, Most Acids, Oil, Water, Bore Dia. 1/2 In., 3/4 In., Includes Spanner Bushing, Caster Temp. Range Available Yes, Caster Temp. Range -40 Degrees to 250 Degrees F, Non-Marking Yes

Product Reviews