KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, Phenolic, 10 in., 2900 lb.

VALUE BRAND| Zoro #: G2439175| Mfr #: W-1030-P-1

$56.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Spanner Bushing: Not Included
Load Rating: 2900 lb.
Replacement For: 5VG98
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2439175 Mfr #: W-1030-P-1
Spanner Bushing: Not IncludedLoad Rating: 2900 lb.
Replacement For: 5VG98Caster Load Rating Range: Medium-Duty
Fits Axle Dia.: 1"Caster Core Material: Phenolic
Bore Dia.: 1"Non-Marking: Yes
Durometer: 90 Shore DCaster Wheel Bearings: Roller
Core Color: BlackCaster Wheel Shape: Standard
Wheel Dia.: 10"Caster Temp. Range Available: Yes
Item: Caster WheelWheel Color: Black
Caster Wheel/Tread Material: PhenolicWheel Width: 3"
Hub Length: 3-1/4"Resistant To: Water, Oil, Chemicals
Caster Temp. Range: -50 Degrees to 300 Degrees FCountry of Origin (subject to change): United States

Description

Caster Wheel, Load Rating 2900 lb., Wheel Dia. 10 In., Wheel Width 3 In., Caster Wheel/Tread Material Phenolic, Wheel Color Black, Caster Core Material Phenolic, Hub Length 3-1/4 In., Fits Axle Dia. 1 In., Spanner Bushing Not Included, Core Color Black, Roller Caster Wheel Bearings, Durometer 90 Shore D, Resistant To Water, Oil, Chemicals, Bore Dia. 1 In., Replacement For G2969093, Caster Temp. Range Available Yes, Caster Temp. Range -50 Degrees to 300 Degrees F, Non-Marking Yes

Reviews