Caster Wheel, Phenolic, 2-3/16 in. Hub

VALUE BRAND| Zoro #: G1777806| Mfr #: 1G421

$24.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Spanner Bushing
Item: Caster Wheel
Bore Dia.: 1/2", 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1777806 Mfr #: 1G421
Includes: Spanner BushingItem: Caster Wheel
Bore Dia.: 1/2", 3/4"Load Rating: 1400 lb.
Caster Core Material: PhenolicDurometer: 90 Shore D
Non-Marking: NoCaster Load Rating Range: Medium-Duty
Caster Wheel/Tread Material: PhenolicWheel Dia.: 8"
Hub Length: 2-7/16"Fits Axle Dia.: 1/2"
Spanner Bushing: IncludedCaster Temp. Range: -65 Degrees to 250 Degrees F
Caster Temp. Range Available: YesWheel Width: 2"
Wheel Color: BlackCore Color: Black
Caster Wheel Bearings: RollerResistant To: Acids, Solvents
Caster Wheel Shape: StandardCountry of Origin (subject to change): United States

Description

Caster Wheel, Load Rating 1400 lb., Wheel Dia. 8 In., Wheel Width 2 In., Wheel Material Phenolic, Wheel Color Black, Core Material Phenolic, Hub Length 2-3/16 In., Fits Axle 1/2 In., Spanner Bushing Included, Core Color Black, Roller Wheel Bearings, Temp. Range -65 Degrees to 250 Degrees F, Durometer Rockwell 102 E, Resistant To Solvents, Acids, Bore Dia. 1/2 In., 3/4 In.

Reviews