Caster Wheel, Phenolic, 3-1/4 in., 700 lb.

VALUE BRAND| Zoro #: G0362677| Mfr #: TM0320112G

$15.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Rating: 700 lb.
Caster Core Material: Phenolic
Durometer: Rockwell 102 E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0362677 Mfr #: TM0320112G
Load Rating: 700 lb.Caster Core Material: Phenolic
Durometer: Rockwell 102 EWheel Color: Black
Caster Temp. Range Available: YesSpanner Bushing: Included
Hub Length: 2-3/16"Wheel Width: 2"
Caster Wheel/Tread Material: PhenolicFits Axle Dia.: 1/2"
Wheel Dia.: 3-1/4"Bore Dia.: 1/2", 3/4"
Includes: Spanner BushingCaster Load Rating Range: Light-Medium Duty
Core Color: BlackNon-Marking: No
Resistant To: Acids, SolventsCaster Temp. Range: -65 Degrees to 250 Degrees F
Caster Wheel Shape: StandardCaster Wheel Bearings: Roller
Item: Caster WheelCountry of Origin (subject to change): United States

Description

Caster Wheel, Load Rating 700 lb., Wheel Dia. 3-1/4 In., Wheel Width 2 In., Wheel Material Phenolic, Wheel Color Black, Core Material Phenolic, Hub Length 2-3/16 In., Fits Axle 1/2 In., Spanner Bushing Included, Core Color Black, Roller Wheel Bearings, Temp. Range -65 Degrees to 250 Degrees F, Durometer Rockwell 102 E, Resistant To Solvents, Acids, Bore Dia. 1/2 In., 3/4 In.

Reviews