KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, Phenolic, 3 in., 600 lb.

VALUE BRAND| Zoro #: G0536383| Mfr #: TM0310112B01G

$15.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Included
Load Rating: 600 lb.
Includes: Spanner Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0536383 Mfr #: TM0310112B01G
Spanner Bushing: IncludedLoad Rating: 600 lb.
Includes: Spanner BushingCaster Load Rating Range: Light-Medium Duty
Fits Axle Dia.: 3/8"Caster Core Material: Phenolic
Bore Dia.: 3/8"Non-Marking: No
Durometer: Rockwell 102 ECaster Wheel Bearings: Roller
Core Color: BlackCaster Wheel Shape: Standard
Wheel Dia.: 3"Caster Temp. Range Available: Yes
Item: Caster WheelWheel Color: Black
Caster Wheel/Tread Material: PhenolicWheel Width: 1-13/16"
Hub Length: 1-15/16"Resistant To: Acids, Solvents
Caster Temp. Range: -65 Degrees to 250 Degrees FCountry of Origin (subject to change): United States

Description

Caster Wheel, Load Rating 600 lb., Wheel Dia. 3 In., Wheel Width 1-13/16 In., Wheel Material Phenolic, Wheel Color Black, Core Material Phenolic, Hub Length 1-15/16 In., Fits Axle 3/8 In., Spanner Bushing Included, Core Color Black, Roller Wheel Bearings, Temp. Range -65 Degrees to 250 Degrees F, Durometer Rockwell 102 E, Resistant To Solvents, Acids, Bore Dia. 3/8 In.

Reviews