Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Caster Wheel, Phenolic, 6 in., 1600 lb.

VALUE BRAND| Zoro #: G0810941| Mfr #: TM0640712G

$19.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Resistant To: Acids, Solvents
Durometer: Rockwell 102 E
Spanner Bushing: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0810941 Mfr #: TM0640712G
Resistant To: Acids, SolventsDurometer: Rockwell 102 E
Spanner Bushing: IncludedIncludes: Spanner Bushing
Wheel Color: BlackCore Color: Black
Wheel Width: 2-1/2"Fits Axle Dia.: 1/2"
Caster Wheel Bearings: RollerCaster Temp. Range: -65 Degrees to 250 Degrees F
Load Rating: 1600 lb.Non-Marking: No
Wheel Dia.: 6"Caster Temp. Range Available: Yes
Caster Wheel Shape: StandardCaster Wheel/Tread Material: Phenolic
Caster Load Rating Range: Medium-DutyBore Dia.: 1/2", 3/4"
Hub Length: 2-3/4"Caster Core Material: Phenolic
Country of Origin (subject to change): United States

Description

Caster Wheel, Load Rating 1600 lb., Wheel Dia. 6 In., Wheel Width 2-1/2 In., Wheel Material Phenolic, Wheel Color Black, Core Material Phenolic, Hub Length 2-15/16 In., Fits Axle 1/2 In., Spanner Bushing Included, Core Color Black, Roller Wheel Bearings, Temp. Range -65 Degrees to 250 Degrees F, Durometer Rockwell 102 E, Resistant To Solvents, Acids, Bore Dia. 1/2 In., 3/4 In.

Reviews