Caster Wheel, Phenolic, 6in, Roller Bearing

VALUE BRAND| Zoro #: G2388741| Mfr #: TM0620112G

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2388741 Mfr #: TM0620112G
Wheel Width: 2"Durometer: Rockwell 102 E
Caster Wheel/Tread Material: PhenolicCaster Core Material: Phenolic
Wheel Dia.: 6"Core Color: Black
Caster Load Rating Range: Medium-DutyWheel Color: Black
Caster Temp. Range Available: YesCaster Wheel Bearings: Roller
Resistant To: Acids, SolventsCaster Temp. Range: -65 Degrees to 250 Degrees F
Item: Caster WheelLoad Rating: 1200 lb.
Caster Wheel Shape: StandardFits Axle Dia.: 1/2"
Non-Marking: NoSpanner Bushing: Included
Bore Dia.: 1/2", 3/4"Country of Origin (subject to change): United States

Product Description

Caster Wheel, Load Rating 1200 lb., Wheel Dia. 6 In., Wheel Width 2 In., Wheel Material Phenolic, Wheel Color Black, Core Material Phenolic, Hub Length 2-3/16 In., Fits Axle 1/2 In., Spanner Bushing Included, Core Color Black, Roller Wheel Bearings, Temp. Range -65 Degrees to 250 Degrees F, Durometer Rockwell 102 E, Resistant To Solvents, Acids, Bore Dia. 1/2 In., 3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.